This item is Discontinued.

Speakman SA-2502-BBZ Lura Slide Bar in Brushed Bronze SA-2502-BBZ

SA-2502-BBZ Lura Slide Bar in Brushed Bronze (Discontinued)

  • Mfr # SA-2502-BBZ
  • Zoro # G2003349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-2502-BBZ
Zoro #
G2003349
UPC #
671252156434
Country of Origin
China

Dimensions

Length
28.2
Width
2.2
Height
2.8
Shower Head Face Diameter
0
Spout Height (In.)
0
Max Deck Thickness (In.)
0
Spout Length (In.)
0
Hose Length (In.)
0

Details

Item
Slide Bar
For Use With
RPG48-106091, RPG04-106206-XX
Finish
Brushed Bronze
Material of Construction
Brass & Stainless Steel
Number of Holes
4
Color
Bronze
Weight
2.39
Scald Guard Included
No
Escutcheon Included
Yes
Spout Reach (In.)
0
ADA Compliant
No
Theme
Modern
Pause Control
No
Number of Spray Patterns
0
Number of Handles
0
Shower Arm Included
No
Rough-in Valve Template Included
No
Collection
Lura
Warranty
Limited Lifetime
Installation Type
Wall Mounted
Number of Showerheads
0
Massage Feature
No
Self-Cleaning Nozzles
No
Assembly Required
No
Number of Jets
0
Handles Included
No
Temperature Limit Control
No
Valve Included
No
Hose Included
No
Diverter Included
No
Integral Stops
No
Vandal Resistant
No
Drain Included
No

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Slide Bar brings clean, minimalist style to the shower. It carries the same signature design details found throughout the Lura collection and includes a pivoting holder that moves using the push button slider for easy user adjustment. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its beautiful brushed texture over time. Recommended for use with the Lura Hand Shower Wand and Hose, VS-3000 (sold separately).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.