Shop SPEAKMAN

SB-2533-BBZ Lura 5-Hole Roman Tub Faucet W/ Platform Lever Handles BBZ

  • Mfr # SB-2533-BBZ

  • Zoro # G1892310


product price:  $1,620.03
/ea
Free Shipping & Returns

Key Features

Includes
60" Finish Matched Hose
Features
Spout Creates a Beautiful Waterfall Effect, Transitional, Platform Lever Handles, Durable All Metal Hand Shower Wand, Corrosion Resistant Finishes
Flow Rate
Faucet: 5.8 gpm at 45 psi, Handheld: 1.5 gpm
Number of Holes
5
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB-2533-BBZ
Zoro #
G1892310
UPC #
671252157981
Country of Origin
China

Dimensions

Height
11.75
Width
22.5
Depth
Spout: 8-3/16"
Length
8.25
Hose Length (In.)
60
Connection Size
1/2"
Spout Height (In.)
11.78
Max Deck Thickness (In.)
1.75
Spout Length (In.)
1.65

Details

Includes
60" Finish Matched Hose
Item
Roman Tub Faucet
Features
Spout Creates a Beautiful Waterfall Effect, Transitional, Platform Lever Handles, Durable All Metal Hand Shower Wand, Corrosion Resistant Finishes
Flow Rate
Faucet: 5.8 gpm at 45 psi, Handheld: 1.5 gpm
Number of Holes
5
ADA Compliant
No
Connection
1/2" NPSM
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Material
Brass
Number of Handles
3
Valve Type
1/4-Turn Ceramic; Diverting Ceramic
Flow Rate (GPM)
5.8 GPM @ 45 PSI for Faucet; 1.5 GPM Max. for Handheld
Connection Type
NPSM
Color
Bronze
Material of Construction
Brass, Stainless Steel, Plastic, Rubber
Faucet Operation
Manual
Finish
Bronze
Weight
9.28
For Use With
RPG05-105440-BBZ-E15, RPG05-105440-BBZ-E175, RPG05-105440-BBZ-E2, RPG05-105440-BBZ, RPG63-113138-BBZ, RPG05-113161, RPG05-113169, RPG05-113179
Theme
Modern
Collection
Lura
Self-Cleaning Nozzles
No
Warranty
Limited Lifetime
Vandal Resistant
No
Diverter Included
Yes
Valve Included
Yes
Handles Included
Yes
Hose Included
Yes
CEC Certified
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Faucet Configuration
Five Hole
Assembly Required
Yes
Pause Control
No
Handle Placement
Deck or Sink Mounted
Spout Reach (In.)
6.46
Scald Guard Included
No
Installation Type
Deck or Sink Mounted
Diverter Location
Handle
Faucet Center Measurement
18 TO 24
Type of Spout
Rigid
Massage Feature
No
Activation Type
Rotate Handle
Rough-in Valve Template Included
No
Escutcheon Included
Yes
Temperature Limit Control
No
Integral Stops
No
Drain Included
No
Shower Arm Included
No
Faucet Handle Style
Lever
Flow Type
Aerated & Laminar

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Roman Tub Faucet with Hand Shower marries elements of both modern and traditional design with seamless operation. It features a minimalistic spout paired with sleek lever handles. The details carry into the all-metal hand shower wand and water diverter, for the ultimate in style and substance. The solid, low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its beautiful brushed texture over time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.