This item is Discontinued.

Speakman Scald Protection Valve Retro Kit, 1/2 In. RPG20-0936

Scald Protection Valve Retro Kit, 1/2 In. (Discontinued)

  • Mfr # RPG20-0936
  • Zoro # G4010115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPG20-0936
Zoro #
G4010115
UPC #
671252014116
Country of Origin
United States

Dimensions

Diameter
1-1/8"
Length
4-1/2"

Details

Item
Scald Protection Valve
For Use With
Eye Wash or Shower
Temp. Control
Activates at 100 Degrees F
Material
Stainless Steel

Description

Scald Protection Valve, Height 1.13 In., Width 4-1/4 In., For Use With Eye Wash or Shower, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.