Zoro Homepage

Sentinel Mark II, 2.0GPM Exposed Shower System W/ S-2254-E2 Shower Head

  • Mfr # S-1495-2254-E2

  • Zoro # G7956978


product price: $860.32
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Brass
Length
6.0
Width
7.5
Height
27.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1495-2254-E2
Zoro #
G7956978
UPC #
671252150241
Country of Origin
China

Dimensions

Length
6.0
Width
7.5
Height
27.4
Connection Size
44198
Depth
7"
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
3.4
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Exposed Shower
Color
Chrome
Material
Brass
Weight
0.0
Finish
Polished Chrome
Flow Rate (GPM)
2.0 GPM
Material of Construction
Brass & Stainless Steel
Valve Type
Pressure Balance
ADA Compliant
No
Connection
1/2"-14 NPTF
Flow Rate
2.0 gpm
Faucet Operation
Manual
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016
Number of Handles
1
Features
Durable, Solid Brass Construction, Chrome Plated Brass Body Resists Corrosion, An Adjustable Temperature Limit Stop, Pressure Balancing and Ceramic Temperature Regulating Cartridge With Built in Check Valves, Vandal Resistant
Number of Holes
0
Connection Type
NPT
For Use With
Speakman Repair Part RPG03-0371-RCP Valve handle stem washer O-Ring, Speakman Repair Part RPG04-0367-PC Lever handle Mark II shower, Speakman Repair Part RPG05-0718 Mark II shower valve cap, Speakman Repair Part RPG05-0846 Mark II shower cartridge, Quad Rings, Speakman Repair Part RPG49-0076 Mark II Spindle O-Ring, Speakman Repair Part RPG49-0126 O-Ring for shower valve cap
Shower Arm Included
Yes
Integral Stops
Yes
Vandal Resistant
Yes
Scald Guard Included
Yes
Escutcheon Included
No
Activation Type
Rotate Handle
Massage Feature
No
Assembly Required
Yes
Drain Included
No
Theme
Transitional
Self-Cleaning Nozzles
No
CEC Certified
No
Handles Included
Yes
Spout Reach (In.)
0.0
Faucet Handle Style
Lever
Collection
Retro
Shower Head Function
Multifunction
Number of Showerheads
1
Number of Jets
48
Installation Type
Wall Mounted
Pause Control
No
Handle Placement
Front
Temperature Limit Control
Yes
Number of Spray Patterns
3
Valve Included
Yes
Rough-in Valve Template Included
No
Flow Type
Spray
Warranty
5 Year Limited
Hose Included
No
Shower Head Shape
Round
Type of Shower Arm
Sheppard's Hook
Diverter Included
No

Description

The Sentinel Mark II S-1495-2254-E2 2.0 GPM Exposed Shower System with S-2254-E2 Shower Head is designed to deliver a complete shower experience. Featuring our signature pressure balance valve with an adjustable temperature limit stop, this shower system will protect you from scalding-hot water. An all brass body and handle provides incredible durability. The Sentinel Mark II is equipped with our Retro S-2254 Multi-Function Shower Head with Anystream Technology. The S-1495-2254-E2 meets ASME A112.18.1/CSA B125.1 and ASSE 1016 standards.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.