Sentinel Mark II Trim, Shower and Tub Package, No Valve

  • Mfr # SLV-3050

  • Zoro # G7957486


product price: $446.28
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2" NPT FEMALE; 1/2" COPPER SLIP-FIT
Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1
Connection
1/2" Sweat, 1/2" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-3050
Zoro #
G7957486
UPC #
671252147692
Country of Origin
China

Dimensions

Connection Size
1/2" NPT FEMALE; 1/2" COPPER SLIP-FIT
Length
0.0
Width
0.0
Height
0.0
Hose Length (In.)
69.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
3.13
Spout Length (In.)
2.46
Spout Height (In.)
2.46

Details

Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1
Item
Commercial Shower and Tub Combination
Connection
1/2" Sweat, 1/2" MNPT
Number of Holes
3
Color
Chrome
Material of Construction
Brass, Zinc, Stainless Steel, Plastic, Rubber
Connection Type
NPT & Copper Slip-Fit
Flow Rate
2.5 gpm
Flow Rate (GPM)
2.5 GPM
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Hand Shower, 30" Slide Bar and Tub Spout
ADA Compliant
No
Shower Head Type
Hand Held
Number of Handles
1
Includes
Mounting Post and Hose
Weight
3.24
Diverter Location
Tub Spout
Diverter Included
Yes
Massage Feature
No
Hose Included
Yes
Pause Control
Yes
Handle Placement
Center of Valve
Collection
Sentinel Mark II
Assembly Required
Yes
Scald Guard Included
No
Activation Type
Rotate Handle
Integral Stops
No
Number of Spray Patterns
1
Type of Spout
Rigid
Handles Included
Yes
Shower Head Shape
Round
Valve Included
No
Number of Jets
50
Spout Reach (In.)
5.35
Warranty
Limited Lifetime
Installation Type
Wall Mounted
Shower Head Function
Single Function
Escutcheon Included
Yes
Drain Included
No
Faucet Handle Style
Lever
Shower Arm Included
No
Temperature Limit Control
No
Vandal Resistant
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Showerheads
1
Flow Type
Spray
Theme
Commercial
Self-Cleaning Nozzles
No
Rough-in Valve Template Included
No
CEC Certified
No

Description

The Sentinel Mark II Trim, Shower and Tub Package was designed to provide high quality durability. The Sentinel Mark II Trim, Shower and Tub Package exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-3001) with a 2.5 GPM Flow Rate Hand Held Shower Head with integral pause/trickle button (VS-100-PC), Shower Ell with Wall Flange (VS-115), 30 in. Slide Bar (VS-123) and 69 in. Metal Stainless Steel Hose, and Diverter Tub Spout (S-1556). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.