Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm And Flange Chrome

  • Mfr # S-2500

  • Zoro # G1123720


product price: $49.69
/ea

Key Features

Finish
Chrome
Connection
1/2 in NPTM
Face Dia.
0
Cover Material
Brass
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-2500
Zoro #
G1123720
UPC #
785577494963
Country of Origin
United States

Dimensions

Face Dia.
0
Length
0

Details

Item
Shower Arm
Finish
Chrome
Connection
1/2 in NPTM
Cover Material
Brass
Tub and Shower Category
Shower Arms
Product Type
Shower Arm

Description

Shower Arm, Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.