Zoro Homepage

Shower Arm and Flange

  • Mfr # S-2560-BN

  • Zoro # G7168104


product price: $82.55
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Finish
Brushed Nickel
Material of Construction
Brass & Stainless Steel
Color
Nickel
Length (In.)
5-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2560-BN
Zoro #
G7168104
UPC #
671252098826
Country of Origin
China

Dimensions

Length (In.)
5-5/8
Length
5.62
Connection Size
1/2 In. NPTM
Manufacturers Warranty Length
1 yr
Size
5 5/8 in
Height
3.2
Width
2.5
Max Deck Thickness (In.)
0.0
Spout Height (In.)
3.2
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Length (In.)
5.62
Overall Length
5 5/8 in
Overall Height
3 1/4 in
Overall Width
2 1/2 in

Description

Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Brushed Nickel, For Use With Wall-Mounted Showerheads, For Use with Series Kubos Collection, Brass, Speakman, Shower Connection Type 1/2 in NPT, 5 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.