Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm and Flange

  • Mfr # S-2571

  • Zoro # G5487987


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Tub and Shower Category
Shower Arms
For Use With
Wall-Mounted Rain Showerheads
Finish
Polished Chrome
Material
Brass
Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-2571
Zoro #
G5487987
UPC #
671252126048
Country of Origin
China

Dimensions

Size
12 in
Connection Size
1/2 in
Length
12 in
Manufacturers Warranty Length
1 yr
Overall Height
3 3/4 in
Overall Width
2 1/4 in
Overall Length
12 3/8 in
Overall Diameter
7/8 in

Details

Tub and Shower Category
Shower Arms
Item
Shower Arm
For Use With
Wall-Mounted Rain Showerheads
Finish
Polished Chrome
Material
Brass
Ligature Resistant
No
Includes Tub Spout
Tub Spout Not Included
Number of Holes
0
Includes Valve
Valve Not Included
Includes Handle
Handle Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Trim Plate
Trim Plate Not Included
Connection Type
NPT
Includes Cartridge
Cartridge Not Included
Features
Wall-Mounted Installation
CEC Compliant
Non CEC Compliant
Material of Construction
Brass
Includes Stem
Stem Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Check Stop
Check Stop Not Included
Product Type
Shower Arm
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Wall-Mounted Rain Showerheads
Compatible Series
Versatile Collection

Description

Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Polished Chrome, For Use With Wall-Mounted Rain Showerheads, For Use with Series Versatile Collection, Brass, Speakman, Shower Connection Type 1/2 in NPT, 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.