Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower System Combination, Manual, 2, Polished Chrome

  • Mfr # SM-1010-P-E2

  • Zoro # G6434500


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Features
Includes Fixed Anystream Shower Head Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure, Includes Coordinating Shower Arm and Flange
Flow Rate
2.0 gpm
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1010-P-E2
Zoro #
G6434500
UPC #
671252099069
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Hose Length (In.)
0.0
Length
0.0
Connection Size
1/2 In. NPTF; NPTM
Shower Head Face Diameter
5.5
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
2.0

Details

Item
Shower System Combination
Features
Includes Fixed Anystream Shower Head Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure, Includes Coordinating Shower Arm and Flange
Flow Rate
2.0 gpm
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Fixed
Connection
1/2" MNPT
Standards
ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Material of Construction
Brass, Plastic, Zinc
Valve Type
Pressure Balance
Connection Type
Threaded Pipe
Flow Rate (GPM)
2.0 GPM
Number of Handles
1
Color
Chrome
Weight
5.7
Activation Type
Rotate Handle
Warranty
Limited Lifetime
Vandal Resistant
No
Scald Guard Included
Yes
Self-Cleaning Nozzles
Yes
Spout Reach (In.)
0.0
Assembly Required
No
Shower Head Function
Multifunction
Number of Jets
5
Diverter Included
No
Massage Feature
Yes
Integral Stops
Yes
Flow Type
Aerated
Collection
Neo
Valve Included
Yes
Number of Showerheads
1
Pause Control
No
Rough-in Valve Template Included
Yes
Installation Type
Wall Mounted
Hose Included
No
Handles Included
Yes
Handle Placement
Center of Valve
Shower Arm Included
Yes
CEC Certified
No
Number of Spray Patterns
3
Drain Included
No
Escutcheon Included
Yes
Shower Head Shape
Round
Faucet Handle Style
Lever
Type of Shower Arm
Fixed
Theme
Modern
Temperature Limit Control
Yes

Description

Neo 2.0 GPM Shower Combo PC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, HI, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.