Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower System Combination, Manual, 2, Polished Chrome

  • Mfr # SM-1080-ADA-PE2

  • Zoro # G6434519


product price: $767.79
/ea
Free Shipping & Returns

Key Features

Includes
60" Metal Hose and Coordinating Shower Arm and Flange
Features
Pressure Balance Valve Regulates Water Temperature and Pressure, Features an ADA Compliant 24" Grab Bar and Pause or Trickle Adapter
Flow Rate
2.0 gpm
Number of Holes
2
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1080-ADA-PE2
Zoro #
G6434519
UPC #
671252111488
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Hose Length (In.)
60.0
Length
0.0
Connection Size
1/2 In. NPTF; NPTM
Spout Height (In.)
2.66
Shower Head Face Diameter
4.0
Spout Length (In.)
5.75
Max Deck Thickness (In.)
0.0

Details

Includes
60" Metal Hose and Coordinating Shower Arm and Flange
Item
Shower System Combination
Features
Pressure Balance Valve Regulates Water Temperature and Pressure, Features an ADA Compliant 24" Grab Bar and Pause or Trickle Adapter
Flow Rate
2.0 gpm
Number of Holes
2
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2" Sweat
Standards
ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Flow Rate (GPM)
2.0 GPM
Material of Construction
Brass, Plastic, Zinc
Connection Type
Threaded Pipe
Valve Type
Pressure Balance
Number of Handles
1
Color
Chrome
For Use With
Speakman Neo S-1558 Diverter Tub Spout, Speakman Neo S-2540 Shower Arm and Flange, Speakman Neo SM-1000-P Shower Valve and Trim, Speakman VS-153-ADA Slide Bar, Speakman VS-156 Pause & Trickle Adapter, Speakman Neo VS-3010 Hand Shower Head
Weight
8.5
Shower Arm Included
Yes
Drain Included
No
Massage Feature
Yes
Warranty
Limited Lifetime
Collection
Neo
Handle Placement
Center of Valve
Temperature Limit Control
Yes
Spout Reach (In.)
0.0
Hose Included
Yes
Activation Type
Rotate Handle
Scald Guard Included
Yes
Self-Cleaning Nozzles
Yes
Theme
Modern
Integral Stops
Yes
Faucet Handle Style
Lever
Flow Type
Aerated
Diverter Included
No
Assembly Required
Yes
Installation Type
Wall Mounted
Escutcheon Included
Yes
Shower Head Function
Multifunction
Vandal Resistant
No
Number of Jets
5
Handles Included
Yes
Pause Control
Yes
CEC Certified
No
Type of Shower Arm
Fixed
Shower Head Shape
Round
Rough-in Valve Template Included
Yes
Number of Spray Patterns
3
Number of Showerheads
1
Valve Included
Yes

Description

Neo ADA Shwr Combo Grab Bar PC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.