This item is Discontinued.

Speakman Shower Valve, Wall Mount, Polished Chrome CPT-11400-P

Shower Valve, Wall Mount, Polished Chrome (Discontinued)

  • Mfr # CPT-11400-P
  • Zoro # G6444934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPT-11400-P
Zoro #
G6444934
UPC #
671252101144
Country of Origin
China

Dimensions

Height
3.38
Width
7.0
Height (In.)
5-7/8
Depth (In.)
7-7/8
Width (In.)
7-7/8
Hose Length (In.)
0.0
Manufacturers Warranty Length
1 yr
Length
7.0
Trim Plate Width
7 in
Trim Plate Depth
3 3/8 in
Handle Length
3 1/2 in
Trim Plate Height
7 in
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Hose Length
0

Details

Includes
Mounting Hardware, Mounting Plate
Item
Shower Valve Trim
Features
Coordinates with Existing Tiber Fixtures
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Type
Wall
Tub and Shower Category
Shower Valves
Material of Construction
Plastic & Zinc
Ligature Resistant
No
Connection (In.)
1/2
Color/Finish
Polished Chrome
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Tiber diverter shower trim
Connection Type
Threaded Pipe
Color
Chrome
Weight
1.84
Number of Handles
2
ADA Compliance
Yes
Handle Material
Zinc
Includes Check Stop
No
Includes Valve
No
Includes Tub Spout
No
Compatible Mfr. Model Number
CPV-P-DV
Includes Stem
No
Includes Trim Plate
Yes
Includes Handle
Yes
Includes Drain Stopper
No
Includes Cartridge
No
Trim Finish
Polished Chrome
Trim Plate Shape
Square
Trim Plate Material
Plastic
Vandal Resistant
No
Number of Spray Patterns
0
Diverter Included
Yes
Number of Showerheads
0
Diverter Location
Shower Valve
Warranty
Limited Lifetime
Handles Included
Yes
Escutcheon Included
No
Integral Stops
No
Number of Jets
0
Collection
Tiber
Massage Feature
No
Spout Reach (In.)
0.0
Rough-in Valve Template Included
No
Self-Cleaning Nozzles
No
Installation Type
Wall Mounted
Hose Included
No
Shower Arm Included
No
Scald Guard Included
No
Assembly Required
No
Drain Included
No
Pause Control
No
Faucet Handle Style
Lever
Temperature Limit Control
No
Valve Included
No
Activation Type
Rotate Handle
Theme
Transitional
Handle Placement
Front

Description

Shower Valve Trim Kit, ADA Compliance Yes, Threaded Pipe, Faucet Handle Type Lever, For Use With CPV-P-DV Speakman Shower Valves, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, Threaded Pipe, Trim Finish Polished Chrome, Trim Plate Depth 3 3/8 in, Trim Plate Height 7 in, Trim Plate Material Plastic, Trim Plate Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.