Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 91 11/16 in H, Stainless Steel Bowl
Mfr # SE-693
Zoro # G104180308
product price:Â $1,428.99
/ea
Free Shipping & Returns
Key Features
Height
91 11/16 in
Color
Green/Yellow
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SE-693
Zoro #
G104180308
UPC #
671252010927
Country of Origin
China
Dimensions
Height
91 11/16 in
Shower Spray Head Diameter
8 in
Inlet Pipe Size
1 1/4 in
Width
12
Depth
30 5/8 in
Head Dia.
8 in
Shower Handle Length
29
Mount Hole Diameter
9/16 in
Outlet Pipe Size
1 1/4 in
Bowl Diameter
12 in
Description
Shower with Eyewash, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Universal Identification Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Color Green/Yellow, Environment General Purpose, Mount Type Floor, Mounting Style Standard, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.