SLV-24010 Kubos Trim & Shower Combination (Valve not included)

  • Mfr # SLV-24010

  • Zoro # G1899234


product price: $431.61
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Chrome
Number of Holes
2
Length
0
Material of Construction
Brass & Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-24010
Zoro #
G1899234
UPC #
671252147579
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0
Max Deck Thickness (In.)
0
Hose Length (In.)
0
Spout Length (In.)
0
Connection Size
1/2 INCH - 14
Spout Height (In.)
0
Shower Head Face Diameter
5

Details

Item
Shower System Combination
Finish
Polished Chrome
Color
Chrome
Number of Holes
2
Material of Construction
Brass & Plastic
Weight
4.5
Warranty
Limited Lifetime
Installation Type
Wall or Pipe Mounted
Integral Stops
No
Scald Guard Included
No
Number of Showerheads
1
Number of Jets
5
CEC Certified
No
Escutcheon Included
No
Vandal Resistant
No
Temperature Limit Control
No
Valve Included
No
Number of Spray Patterns
3
Type of Shower Arm
Bent
Shower Head Function
Multifunction
Connection Type
NPT
Flow Rate (GPM)
2.5 GPM
Assembly Required
Yes
Pause Control
No
Self-Cleaning Nozzles
Yes
Collection
Kubos
Hose Included
No
Faucet Handle Style
Lever
Shower Arm Included
Yes
Flow Type
Spray
Handle Placement
Front
Spout Reach (In.)
0
Drain Included
No
Theme
Modern
Shower Head Shape
Square
Massage Feature
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
ADA Compliant
No
Rough-in Valve Template Included
No
Diverter Included
No
Handles Included
Yes
Activation Type
Rotate Handle
Number of Handles
1

Description

SLV-24010 Kubos Trim and Shower Combination (Valve not included)

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.