Zoro Homepage

SLV-5010 SentinelPro Trim and Shower Combination, No Valve

  • Mfr # SLV-5010

  • Zoro # G7957382


product price: $194.01
/ea
Free Shipping & Returns

Key Features

Includes
Shower Arm and Flange
Features
Includes Valve Trim, Anystream Shower Head
Flow Rate
2.0 gpm
Number of Holes
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-5010
Zoro #
G7957382
UPC #
671252146435
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Connection Size
1/2" NPT MALE
Length
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
2.75

Details

Includes
Shower Arm and Flange
Item
Commercial Shower Combination
Features
Includes Valve Trim, Anystream Shower Head
Flow Rate
2.0 gpm
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
Connection
1/2" Sweat, 1/2" MNPT
Material of Construction
Brass, Aluminum, Stainless Steel, Plastic, Rubber
Number of Handles
1
Flow Rate (GPM)
2.0 GPM
Color
Chrome
Connection Type
NPT
For Use With
SEE INDIVIDUAL IOMS'
Weight
4.86
Vandal Resistant
No
Handles Included
Yes
Valve Included
No
Temperature Limit Control
No
Number of Showerheads
1
Shower Head Function
Single Function
Diverter Included
No
Installation Type
Wall Mounted
Type of Shower Arm
Bent
Shower Head Shape
Round
Warranty
Limited Lifetime
Number of Spray Patterns
1
Shower Arm Included
Yes
Assembly Required
Yes
Spout Reach (In.)
0.0
Scald Guard Included
No
Rough-in Valve Template Included
No
Massage Feature
No
Drain Included
No
Collection
SentinelPro
Pause Control
No
Self-Cleaning Nozzles
No
Theme
Commercial
Faucet Handle Style
Lever
Flow Type
Spray
Escutcheon Included
Yes
Handle Placement
Center of Valve
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Jets
50
Activation Type
Rotate Handle
CEC Certified
No
Integral Stops
No
Hose Included
No

Description

The SentinelPro Trim and Shower Combination was designed to provide high quality durability. The SentinelPro Trim and Shower Combination exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-5001) with a 2.0 GPM Flow Rate Shower Head (S-2272-E2), and Shower Arm and Flange (S-2500). Valve is not included and must be purchased separately. The trim can be paired with Speakman's Thermostatic/Pressure Balancing Valve (CPV-TP) in three connection types.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.