This item is Discontinued.

Speakman SLV-8031 Rainier Trim, Shower and Tub Combination, No Valve SLV-8031

SLV-8031 Rainier Trim, Shower and Tub Combination, No Valve (Discontinued)

  • Mfr # SLV-8031
  • Zoro # G7957784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLV-8031
Zoro #
G7957784
UPC #
671252147845
Country of Origin
China

Dimensions

Connection Size
1/2" NPT MALE; 1/2" COPPER SLIP-FIT
Length
0.0
Width
0.0
Height
0.0
Hose Length (In.)
0.0
Spout Height (In.)
2.95
Max Deck Thickness (In.)
0.0
Spout Length (In.)
2.95
Shower Head Face Diameter
4.63

Details

Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1
Item
Shower and Tub Combination
Flow Rate (GPM)
2.5 GPM
Color
Chrome
Features
Includes Valve Trim, Anystream Shower Head, Shower Arm and Flange and Diverter Tub Spout
Connection
1/2" Sweat, 1/2" MNPT
ADA Compliant
No
Connection Type
NPT & Copper Slip-Fit
Number of Holes
3
Material of Construction
Brass, Plastic, Zinc
Flow Rate
2.5 gpm
Number of Handles
1
Weight
7.0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Temperature Limit Control
No
Self-Cleaning Nozzles
Yes
Flow Type
Spray
Assembly Required
Yes
Hose Included
No
Number of Jets
5
Number of Spray Patterns
3
Number of Showerheads
1
Vandal Resistant
No
Shower Arm Included
Yes
Drain Included
No
Diverter Location
Tub Spout
Pause Control
No
Shower Head Shape
Square
Diverter Included
No
Spout Reach (In.)
5.91
Theme
Traditional
Rough-in Valve Template Included
No
Massage Feature
Yes
CEC Certified
No
Handle Placement
Center of Valve
Faucet Handle Style
Lever
Collection
Rainier
Type of Shower Arm
Bent
Valve Included
No
Activation Type
Rotate Handle
Handles Included
Yes
Integral Stops
No
Scald Guard Included
No
Installation Type
Wall Mounted
Shower Head Function
Multifunction
Warranty
Limited Lifetime
Type of Spout
Rigid
Escutcheon Included
Yes

Description

The Rainier Trim, Shower and Tub Combination has a unique square design that completes a traditional look in any bathroom. The trim, shower and tub combination pairs perfectly with both Speakman's Rainier collection to complete your entire bathroom with faucets and bathroom accessories. The Speakman Rainier Trim, Shower and Tub Combination exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-8001-P) with the Rainier 2.5 GPM Shower Head (S-3018), Rainier Shower Arm and Flange (S-2550) and Diverter Tub Spout (S-1564). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.