Zoro Homepage

Solenoid Valve

  • Mfr # RPG76-0039

  • Zoro # G1102936


product price: $30.55
/ea

Key Features

Size
8 in x 6 in
Includes
Diaphragm, O-Ring, Sealing Washer And Plunger Tip, Two Springs
For Use With
Sensor Faucet
Overall Width
1/4 in
Overall Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG76-0039
Zoro #
G1102936
UPC #
671252015748
Country of Origin
Taiwan, Province of China

Dimensions

Size
8 in x 6 in
Overall Width
1/4 in
Overall Length
3-1/2 in
Overall Height
3-1/2 in

Details

Item
Solenoid Valve Repair Kit
Includes
Diaphragm, O-Ring, Sealing Washer And Plunger Tip, Two Springs
For Use With
Sensor Faucet
Body Material
Plastic, Rubber
For Use With Mfr. Model Number
S-8700-CA-E, S-8710-CA-E, S-8800-CA-E, S-8801-CA-E, S-9010-CA-E
Type
Faucet
Material
Plastic, Rubber
Product Type
Valve Repair Kit
Compatible Brand
Speakman
Compatible Manufacturer Part Number
S-8700-CA-E, S-8710-CA-E, S-8800-CA-E, S-8801-CA-E, S-9010-CA-E
Compatible Series
Sensor faucet

Description

Solenoid Repair Kit, Faucet, Width (In.) 6, Length (In.) 8, For Use With Speakman Faucets, Includes Diaphragm, O-Ring, Two Springs, Sealing Washer And Plunger Tip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.