Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman SPV-7000 Retro Kit for the SE-7000 Family SPV-7000

SPV-7000 Retro Kit for the SE-7000 Family (Discontinued)

  • Mfr # SPV-7000
  • Zoro # G2003209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPV-7000
Zoro #
G2003209
UPC #
671252081859
Country of Origin
China

Dimensions

Height
0.0
Length
0.0
Width
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0

Details

Item
Scald Proof Valve
Weight
0.0
Shower Arm Included
No
Diverter Included
No
Assembly Required
No
Theme
Industrial
Number of Spray Patterns
0
Integral Stops
No
Valve Included
No
Massage Feature
No
Number of Holes
0
Number of Jets
0
Number of Showerheads
0
Temperature Limit Control
No
Pause Control
No
Vandal Resistant
No
Scald Guard Included
No
Collection
Safety Options
Warranty
3 Year Limited
Hose Included
No
Number of Handles
0
Spout Reach (In.)
0.0
Escutcheon Included
No
ADA Compliant
No
Handles Included
No
Self-Cleaning Nozzles
No
Drain Included
No
Rough-in Valve Template Included
No

Description

SPV-7000 Retro Kit for the SE-7000 Family

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.