Thermostatic Diverter Shower Valve with PEX F1960 Cold Expansion Inlet Connections

  • Mfr # CPV-T2-DV-PXE

  • Zoro # G022831641


product price:  $285.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPV-T2-DV-PXE
Zoro #
G022831641
UPC #
671252169458
Country of Origin
China

Description

The Speakman Sentinel Mark II CPV-T2-DV-PXE Thermostatic Diverter Shower Valve uses thermostatic technology to blend hot and cold water perfectly ensuring a constant and safe temperature is delivered. The thermostatic element delivers superior protection against scalding. The CPV-T2-DV-PXE model features an integral diverter for easy transition between two shower heads or shower and tub. The CPV-T2-DV-PXE model has PEX F1960 cold expansion inlet connections. Speakman thermostatic valves feature solid brass bodies with integral stops allowing for water shut off for valve maintenance. The valves also include temperature limit stops which allow the user to set a maximum temperature level. Speakman Sentinel Mark II Thermostatic Valves are ASSE 1016 certified to perform at flow rates as low as 1.35 GPM, making these valves ideal for use with shower heads down to 1.5 GPM.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.