Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEF-TW
Zoro #
G3952746
UPC #
671252031953
Country of Origin
United States
Dimensions
Inlet Size
1./2 in
Details
Item
Mixing Valve
Body Material
Brass
Outlet Type
NPT
Max. Pressure
40 psi
Description
Mixing Valve, Body Material Brass, Outlet Type NPT, Inlet Size 1./2 in, Max. Pressure 40 psi
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.