Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Bar, Brass, 24 in Overall W

  • Mfr # SA-2007-BN

  • Zoro # G3719698


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Collection
Neo
Bar Length
24 in
Material
Brass
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2007-BN
Zoro #
G3719698
UPC #
671252111853
Country of Origin
China

Dimensions

Bar Length
24 in
Width
2.8
Height
2.18
Overall Depth
1 1/2 in
Overall Length
25 51/64 in
Overall Height
2 1/4 in
Overall Width
24 in
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Length
25.8
Spout Height (In.)
0.0
Bar Width
24 in

Details

Item
Towel Bar
Finish
Brushed Nickel
Collection
Neo
Material
Brass
Color
Nickel
Includes
Mounting Hardware
Features
Modern Design
Weight Capacity
10 lb
Number of Bars
1
For Use With
No
Projection
2 7/8 in
ADA Compliant
No
Number of Showerheads
0
Drain Included
No
Theme
Modern
Temperature Limit Control
No
Number of Spray Patterns
0
Valve Included
No
Scald Guard Included
No
Shower Arm Included
No
Assembly Required
Yes
Material of Construction
Brass
Number of Holes
4
Number of Jets
0
Pause Control
No
Escutcheon Included
No
Diverter Included
No
Integral Stops
No
Warranty
Limited Lifetime
Weight
1.16
Rough-in Valve Template Included
No
Spout Reach (In.)
0.0
Massage Feature
No
Handles Included
No
Vandal Resistant
No
Hose Included
No
Installation Type
Wall Mounted
Self-Cleaning Nozzles
No
Number of Handles
0
Product Type
Tower Holder and Hardware
Includes Mounting Hardware
Yes
Bar Material
Brass
Basic Material
Brass
Center to Center Hole Distance
23 5/8 in

Description

Towel Bar, ADA Compliant No, Bar Material Brass, Bar Width 24 in, Center to Center Hole Distance 23 5/8 in, Finish Brushed Nickel, Basic Material Brass, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 1 1/2 in, Overall Height 2 1/4 in, Overall Width 24 in, Weight Capacity 10 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Includes Mounting Hardware, Projection 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.