Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector CPT-27400 Diverter Shower Valve Trim

  • Mfr # CPT-27400

  • Zoro # G1898890


product price: $352.35
/ea
Free Shipping & Returns

Key Features

For Use With
Spindle Adapters and Screws
Finish
Polished Chrome
Number of Holes
1
Length
7.0
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-27400
Zoro #
G1898890
UPC #
671252144806
Country of Origin
China

Dimensions

Length
7.0
Width
7.0
Height
3.85
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0

Details

Item
Shower Valve Trim
For Use With
Spindle Adapters and Screws
Finish
Polished Chrome
Number of Holes
1
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Color
Chrome
Weight
2.27
Diverter Location
Shower Valve
Activation Type
Rotate Handle
Valve Included
No
Integral Stops
No
Number of Spray Patterns
0
Theme
Modern
Number of Jets
0
Handles Included
Yes
Collection
Vector
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Rough-in Valve Template Included
No
Number of Handles
2
Drain Included
No
Handle Placement
Center of Valve
Hose Included
No
Number of Showerheads
0
Massage Feature
No
Scald Guard Included
No
Assembly Required
Yes
Spout Reach (In.)
0.0
ADA Compliant
No
Warranty
Limited Lifetime
Faucet Handle Style
Lever
Escutcheon Included
Yes
Diverter Included
Yes
Vandal Resistant
No
Pause Control
No
Shower Arm Included
No

Description

Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Diverter Shower Valve features a beautifully modern style that goes beyond the ordinary. One turn of the lever handle, and you can feel the precision temperature control. One look at the linear style, and you can see the dramatic effect. The trim is compatible with pressure balance and thermostatic valves for consistent water temperature and a safe showering experience every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.