This item is Discontinued.

Speakman Vector Deep Robe Hook SA-2708-PN

Vector Deep Robe Hook (Discontinued)

  • Mfr # SA-2708-PN
  • Zoro # G104661456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-2708-PN
Zoro #
G104661456
UPC #
671252143212
Country of Origin
China

Dimensions

Width
2.19
Height
2.19
Length
2.61

Details

Material
Brass
Color
Polished Chrome
Weight
0.39

Description

Designed by world-renowned interior designer Roger Thomas, the Speakman Vector SA-2708 Deep Robe Hook was designed to beautifully display your bathrobe. Featuring a clean, modern frame, the exists to stand out. Vector features a solid metal construction and is available in polished chrome and matte black finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.