
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-2255-MB
Zoro #
G904661212
UPC #
671252119224
Country of Origin
China
Dimensions
Length
4.2
Width
3.4
Height
4.8
Details
Color
Polished Chrome
Material
Brass
Weight
1.68
Description
Designed to pay homage to classic fixtures from the 1920s, the Speakman Vintage S-2255 Shower Head is a throwback to timeless, everlasting design. Featuring 48 individual sprays, all it takes is a simple rotation of the lever handle to transition between each spray pattern. Constructed entirely of brass, the is incredibly durable. Plus, its finish was specially designed to withstand corrosion, ensuring this fixture will look and age beautifully over time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.