Zoro Homepage

wall, Hand Shower, Polished Chrome, Wall

  • Mfr # VS-2007-E2

  • Zoro # G1121760


product price: $72.74
/ea

Key Features

Color
Chrome
Material
Plastic
Length
9.2
Width
3.5
Height
2.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-2007-E2
Zoro #
G1121760
UPC #
671252086649
Country of Origin
China

Dimensions

Length
9.2
Width
3.5
Height
2.3
Diverter Tub Spout Length
0
Depth
2"
Hose Length (In.)
61.0
Face Dia.
3"
Connection Size
1/2-14 NPSM
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
3.5
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Hose Length
61"

Details

Item
Hand Shower
Color
Chrome
Material
Plastic
Weight
1.36
Finish
Polished Chrome
Flow Rate (GPM)
2.0 GPM
Includes
60" Metal Hose, Hand Held Shower Mounting Bracket, Dual Checks
Type
Wall
Flow Rate
2.0 gpm
Handle Type
None
Ligature Resistant
No
Shower Head Type
Hand Held
Material of Construction
Plastic
Green Certification or Other Recognition
WaterSense Certified
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Connection
1/2"-14 NSPM
Primary Material
Plastic
ADA Compliant
No
Connection Type
Threaded Pipe
Features
Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, European Inspired Design
For Use With
Handheld Hose Washers (2), Speakman VS-130 Versatile Hand Shower Bracket, Speakman VS-158 Versatile Hand Shower Hose
Mounting Type
Wall
Number of Handles
0
Number of Holes
1
Showerhead Type
Wall Mounted
Rough-in Valve Template Included
No
Valve Included
No
Drain Included
No
Theme
Traditional
Hose Included
Yes
Shower Arm Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Temperature Limit Control
No
Power Source
Manual
Scald Guard Included
No
Flow Type
Aerated
Self-Cleaning Nozzles
Yes
Installation Type
Shower Arm
Shower Head Shape
Round
Number of Spray Patterns
3
Assembly Required
Yes
CEC Certified
No
Warranty
Limited Lifetime
Collection
Napa
Number of Jets
5
Spout Reach (In.)
0.0
Handles Included
No
Massage Feature
Yes
Diverter Included
No
Escutcheon Included
No
Pause Control
No
Shower Head Function
Multifunction
Number of Showerheads
1
Integral Stops
No
Vandal Resistant
No
Activation Type
Rotate Handle

Description

Handheld Showerhead, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, HI, MD, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.