This item is Discontinued.

Speakman wall, Hand Shower with Shower Head, Brushed Nickel, Wall VS-113011-BN

wall, Hand Shower with Shower Head, Brushed Nickel, Wall (Discontinued)

  • Mfr # VS-113011-BN
  • Zoro # G1121395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS-113011-BN
Zoro #
G1121395
UPC #
-
Country of Origin
China

Dimensions

Length
0.0
Width
0.0
Height
0.0
Face Dia.
4-1/2"
Diverter Tub Spout Length
0
Hose Length (In.)
61.0
Connection Size
1/2 In.-14 NPTF
Shower Head Face Diameter
4.5
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Hand Shower with Shower Head
Color
Nickel
Material
Brass
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
0
ADA Compliant
No
Weight
2.78
Finish
Brushed Nickel
Flow Rate (GPM)
2.5 GPM
Shower Head Type
Fixed, Hand Held
Includes
60" Tangle Free Shower Hose
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1
Ligature Resistant
No
Material of Construction
Brass & Plastic
Primary Material
Metal, Plastic
Handle Type
None
Type
Wall
Connection Type
Threaded Pipe
Features
Shower Diverter Transitions Sprays Between Fixtures, Self Cleaning Nozzles
For Use With
Speakman Chelsea S-3011-BN Shower Head, Speakman VS-126-BN Shower Bracket, Speakman VS-157-BN Hand Shower Hose, Speakman Chelsea VS-3011-BN Hand Shower Head
Showerhead Type
Wall Mounted
Number of Handles
0
Spout Reach (In.)
0.0
Escutcheon Included
No
Valve Included
No
Theme
Transitional
Type of Shower Arm
Fixed
Rough-in Valve Template Included
No
Number of Showerheads
2
Number of Jets
10
Collection
Chelsea
Flow Type
Aerated
Hose Included
Yes
Number of Spray Patterns
3
Drain Included
No
Pause Control
No
Diverter Included
Yes
Activation Type
Rotate Handle
CEC Certified
No
Scald Guard Included
No
Handles Included
No
Shower Head Shape
Round
Integral Stops
No
Shower Arm Included
No
Self-Cleaning Nozzles
Yes
Vandal Resistant
No
Installation Type
Wall Mounted
Shower Head Function
Multifunction
Temperature Limit Control
No
Warranty
Limited Lifetime
Diverter Location
Shower Arm
Massage Feature
Yes
Assembly Required
No

Description

Wall Mounted Combination Shower System, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.