Zoro Homepage

wall, Shower Head, Polished Chrome, Wall

  • Mfr # S-4200-E15

  • Zoro # G4577310


product price: $56.99
/ea

Key Features

Color
Chrome
Material
Plastic
Length
4.75
Width
4.75
Height
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-4200-E15
Zoro #
G4577310
UPC #
671252119507
Country of Origin
China

Dimensions

Length
4.75
Width
4.75
Height
3.75
Depth
3-3/8"
Diverter Tub Spout Length
0
Hose Length (In.)
0.0
Manufacturers Warranty Length
1 yr
Face Dia.
4-3/8"
Connection Size
1/2 In.-14 NPTF
Fixed Showerhead Thickness
3 3/8 in
Fixed Showerhead Width
4 3/4 in
Shower Head Face Diameter
4.37
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Hose Length
0

Details

Item
Shower Head
Color
Chrome
Material
Plastic
Weight
0.6
Finish
Polished Chrome
Flow Rate (GPM)
1.5 GPM
Includes
Thread Seal Tape
Flow Rate
1.5 gpm
Material of Construction
Plastic
Features
84 Individual Nozzles, 3 Distinct Spray Settings, Clean, Modern Design, Spray Adjusting Faceplate, Corrosion Resistant Finishes
Primary Material
Plastic
Type
Wall
Shower Head Type
Multi Function
Connection (In.)
1/2-14 NPTF
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Handle Type
None
Ligature Resistant
No
ADA Compliant
No
Green Certification or Other Recognition
WaterSense Certified
Connection
1/2"-14 FNPT
Connection Type
Threaded Pipe
ADA Compliance
No
Number of Holes
0
Number of Handles
0
Mounting Type
Wall
CEC Compliant
CEC Compliant
Showerhead Type
Wall Mounted
Includes Handheld Showerhead
Handheld Showerhead Not Included
Series
Echo
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Spray Pattern
Massage
Includes Tub Spout
Tub Spout Not Included
Showerhead Function
Multi
Includes Valve
Valve Not Included
Fixed Showerhead Flow Rate
1.5 gpm
Includes Handle
Handle Not Included
Face Shape
Circle
Includes Trim Plate
Trim Plate Not Included
Trim Finish
Polished Chrome
Showerhead Shape
Flat Circle
Showerhead Material
Plastic
Hose Included
No
Shower Head Function
Multifunction
Spout Reach (In.)
0.0
Activation Type
Rotate Handle
Collection
Echo
Drain Included
No
CEC Certified
Yes
Handles Included
No
Theme
Modern
Temperature Limit Control
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Diverter Included
No
Number of Showerheads
1
Self-Cleaning Nozzles
Yes
Rough-in Valve Template Included
No
Shower Arm Included
No
Warranty
Limited Lifetime
Valve Included
No
Integral Stops
No
Installation Type
Shower Arm
Assembly Required
Yes
Scald Guard Included
No
Number of Spray Patterns
3
Shower Head Shape
Round
Massage Feature
Yes
Flow Type
Aerated
Escutcheon Included
No
Number of Jets
84
Pause Control
No
Vandal Resistant
No
Showerhead Face Color
Chrome
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Not Applicable, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 3 3/8 in, Fixed Showerhead Width 4 3/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Echo, 1/2 in Female NPTF, Showerhead Function Multi, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.