Zoro Homepage

Wall Shower Valve Trim, 1, Brushed Nickel

  • Mfr # CPT-10000-P-BN

  • Zoro # G6622454


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware, Mounting Plate
Features
Coordinates with Existing Neo Fixtures
Number of Holes
1
ADA Compliant
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-10000-P-BN
Zoro #
G6622454
UPC #
671252101090
Country of Origin
China

Dimensions

Height
4.13
Width
7.0
Width (In.)
7-7/8
Height (In.)
5-7/8
Diverter Tub Spout Length
0
Depth (In.)
7-7/8
Hose Length (In.)
0.0
Manufacturers Warranty Length
5 yr
Length
7.0
Trim Plate Depth
4 1/8 in
Trim Plate Width
7 in
Handle Length
3 1/2 in
Trim Plate Height
7 in
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Hose Length
0

Details

Includes
Mounting Hardware, Mounting Plate
Item
Shower Valve Trim
Features
Coordinates with Existing Neo Fixtures
Number of Holes
1
ADA Compliant
Yes
Finish
Brushed Nickel
Connection (In.)
1/2
Color/Finish
Brushed Nickel
Type
Wall
Material of Construction
Plastic & Zinc
Tub and Shower Category
Shower Valves
Handle Type
None
Ligature Resistant
No
Connection Type
Threaded Pipe
Handle Material
Zinc
Number of Handles
1
ADA Compliance
Yes
Color
Nickel
For Use With
Speakman Repair Part RPG04-0420-BN Shower Valve Handle Repair Group for CPT-10000-P-BN, Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Speakman Repair Part RPG10-0107-BN Chelsea shower trim-BN
Includes Valve
Valve Not Included
Trim Finish
Brushed Nickel
Includes Tub Spout
Tub Spout Not Included
Includes Stem
Stem Not Included
Includes Drain Stopper
Drain Stopper Not Included
Trim Plate Shape
Circle
Compatible Mfr. Model Number
CPV-PB
Includes Check Stop
Check Stop Not Included
Includes Trim Plate
Trim Plate Included
Includes Cartridge
Cartridge Not Included
Trim Plate Material
Plastic
Includes Handle
Handle Included
Self-Cleaning Nozzles
No
Assembly Required
No
Installation Type
Wall Mounted
Number of Spray Patterns
0
Hose Included
No
Activation Type
Rotate Handle
Diverter Included
No
Temperature Limit Control
No
Pause Control
No
Scald Guard Included
No
Valve Included
No
Number of Jets
0
Massage Feature
No
Spout Reach (In.)
0.0
Warranty
Limited Lifetime
Handles Included
Yes
Faucet Handle Style
Lever
Escutcheon Included
No
Weight
1.59
Rough-in Valve Template Included
No
Handle Placement
Front
Number of Showerheads
0
Integral Stops
No
Drain Included
No
Theme
Transitional
Vandal Resistant
No
Shower Arm Included
No
Collection
Chelsea
Product Type
Bathtub and Shower Valve Trim Kit
Compatible Product Type
CPV-PB Speakman Shower Valves
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
CPV-PB
Compatible Series
Chelsea Collection

Description

Bathtub and Shower Valve Trim Kit, ADA Compliance Yes, Threaded Pipe, Faucet Handle Type Lever, For Use With CPV-PB Speakman Shower Valves, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, Threaded, Spout Reach Not Applicable, Trim Finish Brushed Nickel, Trim Plate Depth 4 1/8 in, Trim Plate Height 7 in, Trim Plate Material Plastic, Trim Plate Width 7 in, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.