Zoro Homepage

Wall Shower Valve Trim, 1, Brushed Nickel

  • Mfr # CPT-10400-P-BN

  • Zoro # G6975227


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware, Mounting Plate
Features
Coordinates with Existing Chelsea Fixtures
Number of Holes
1
ADA Compliant
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-10400-P-BN
Zoro #
G6975227
UPC #
671252101113
Country of Origin
China

Dimensions

Height
4.13
Width
7.0
Depth (In.)
7-7/8
Height (In.)
5-7/8
Width (In.)
7-7/8
Diverter Tub Spout Length
0
Hose Length (In.)
0.0
Manufacturers Warranty Length
5 yr
Length
7.0
Trim Plate Depth
4 1/8 in
Handle Length
3 1/2 in
Trim Plate Height
7 in
Trim Plate Width
7 in
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Hose Length
0

Details

Includes
Mounting Hardware, Mounting Plate
Item
Shower Valve Trim
Features
Coordinates with Existing Chelsea Fixtures
Number of Holes
1
ADA Compliant
Yes
Finish
Brushed Nickel
Ligature Resistant
No
Color/Finish
Brushed Nickel
Material of Construction
Plastic & Zinc
Type
Wall
Handle Type
None
Connection (In.)
1/2
Tub and Shower Category
Shower Trim Parts
Connection Type
Threaded Pipe
Color
Nickel
Weight
1.7
For Use With
Speakman Repair Part RPG04-0420-BN Shower Valve Handle Repair Group for CPT-10000-P-BN, Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Speakman Repair Part RPG10-0108-BN Chelsea diverter shower trim
Includes Stem
Stem Not Included
ADA Compliance
Yes
Includes Handle
Handle Included
Trim Plate Shape
Circle
Includes Check Stop
Check Stop Not Included
Includes Trim Plate
Trim Plate Included
Trim Finish
Brushed Nickel
Includes Tub Spout
Tub Spout Not Included
Trim Plate Material
Plastic
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
Handle Material
Zinc
Includes Drain Stopper
Drain Stopper Not Included
Compatible Mfr. Model Number
CPV-PB-DV
Number of Handles
2
Temperature Limit Control
No
Scald Guard Included
No
Diverter Location
Shower Valve
Assembly Required
No
Valve Included
No
Spout Reach (In.)
0.0
Integral Stops
No
Activation Type
Rotate Handle
Handles Included
Yes
Vandal Resistant
No
Self-Cleaning Nozzles
No
Collection
Chelsea
Number of Spray Patterns
0
Warranty
Limited Lifetime
Escutcheon Included
No
Massage Feature
No
Number of Jets
0
Drain Included
No
Rough-in Valve Template Included
No
Installation Type
Wall Mounted
Theme
Transitional
Pause Control
No
Diverter Included
Yes
Handle Placement
Front
Shower Arm Included
No
Hose Included
No
Number of Showerheads
0
Faucet Handle Style
Lever
Product Type
Shower Valve Trim Kit
Compatible Series
Chelsea Collection
Compatible Manufacturer Part Number
CPV-PB-DV
Compatible Product Type
CPV-PB-DV Speakman Shower Valves
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Valve Trim Kit, ADA Compliance Yes, Threaded Pipe, Faucet Handle Type Lever, For Use With CPV-PB-DV Speakman Shower Valves, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, Threaded, Spout Reach Not Applicable, Trim Finish Brushed Nickel, Trim Plate Depth 4 1/8 in, Trim Plate Height 7 in, Trim Plate Material Plastic, Trim Plate Width 7 in, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.