Zoro Homepage

1-1/2" Socket PVC Ball Valve Inline

  • Mfr # 3622R-015

  • Zoro # G6514882


product price: $205.33
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3622R-015
Zoro #
G6514882
UPC #
054211339671
Country of Origin
Denmark

Dimensions

Pipe Size
1 1/2 in
Overall Length
10.38 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Handle Length
3.88 in
Handle Height
3.06 in
Nominal Valve Size
1 1/2 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
Socket x Socket
Item
Ball Valve
Body Material
Plastic
Temp. Range
40 Degrees to 140 Degrees F
Ball Valve Product Group
Manual
Handle Material
Polypropylene
Stem Material
PVC
Compliance
NSF 61 Annex G
Standards
ASTM F1970
Handle Type
Tee
Seat Material
EPDM
Max. Pressure
235 PSI CWP
Stem Type
Safe-T-Shear(R)
Features
3-Slot
Seal Material
EPDM
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
40 Degrees F
Color - Valve Body
Gray
Connection Type - Side 1
Socket
Connection Type - Side 2
Socket
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 1/2 in, Valve Ways 2-Way, Seal Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.