Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spears 1-1/2" x 1" Barbed PVC Reducing Tee Sched 40 1401-211

1-1/2" x 1" Barbed PVC Reducing Tee Sched 40 (Discontinued)

  • Mfr # 1401-211
  • Zoro # G0517097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401-211
Zoro #
G0517097
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1 1/2 in x 1 in

Details

Item
Reducing Tee
Color
Gray
Max. Pressure
200 psi@73 Degrees F
Temp. Range
Up to 140 Degrees F
Standards
NSF 61, NSF 14, ASTM D1784

Description

Reducing Tee, Standards NSF 61, NSF 14, ASTM D1784, Color Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.