Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 7-3/4" PVC Expansion Joint

  • Mfr # EJ21-015SR

  • Zoro # G2883361


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Type
PVC Elastomer
Pipe Size
1 1/2 in
Material
PVC Elastomer
Travel Length (In.)
6 in
Pipe Size (Fittings)
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ21-015SR
Zoro #
G2883361
UPC #
54211483084
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Travel Length (In.)
6 in
Pipe Size (Fittings)
1-1/2"
Pipe Size (In.)
1 1/2 in
Overall Length (In.)
7 3/4 in
Overall Length
7-3/4"
Pipe Size - Pipe Fitting
1-1/2"
Outside Diameter
3 9/16 in
Closed Overall Length
8 5/8 in

Details

Type
PVC Elastomer
Material
PVC Elastomer
Item
Expansion Joint
Vacuum Rating
26 in HG
Connection
FNPT
Max. Temp. Rating
140F
Elastomer Material
EPDM
Max. Pressure Rating
235
Pipe Fitting Material
PVC Elastomer
Connection Type
Slip Socket
Maximum Off-Center Angle
20 Degrees
For Use On
Pipe
Socket Material
PVC with Stainless Steel Collar
Minimum Operating Temperature
40 Degrees F
Offset Distance
7/8 in
Compression Distance
7/8 in
Joint Material
EPDM
Maximum Operating Temperature
140 Degrees F
Expansion Distance
1/4 in
Maximum Operating Pressure
150 psi
Expansion Joint Type
Double Bulb
Maximum Vacuum Pressure
24 in Hg

Description

Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 7/8 in, Connection Type Slip Socket, Expansion Distance 1/4 in, Expansion Joint Type Double Bulb, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.