Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 8-5/8" PVC Expansion Joint

  • Mfr # EJ22-015

  • Zoro # G1830927


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Type
PVC Elastomer
Pipe Size
1 1/2 in
Material
PVC Elastomer
Pipe Size (In.)
1 1/2 in
Vacuum Rating
26" Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ22-015
Zoro #
G1830927
UPC #
054211483206
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Pipe Size (In.)
1 1/2 in
Overall Length (In.)
8 5/8 in
Pipe Size (Fittings)
1-1/2"
Travel Length (In.)
6
Overall Length
8-5/8"
Pipe Size - Pipe Fitting
1-1/2"
Closed Overall Length
9 1/2 in
Outside Diameter
3 9/16 in

Details

Type
PVC Elastomer
Material
PVC Elastomer
Item
Expansion Joint
Vacuum Rating
26" Hg
Max. Temp. Rating
140F
Max. Pressure Rating
235
Connection
Slip Socket
Elastomer Material
EPDM
Pipe Fitting Material
PVC Elastomer
Joint Material
EPDM
Expansion Joint Type
Double Bulb
Expansion Distance
1/4 in
Maximum Operating Pressure
150 psi
Compression Distance
7/8 in
Maximum Off-Center Angle
20 Degrees
Maximum Vacuum Pressure
24 in Hg
Offset Distance
7/8 in
Maximum Operating Temperature
140 Degrees F
For Use On
Pipe
Minimum Operating Temperature
40 Degrees F
Socket Material
PVC
Connection Type
Slip Socket

Description

Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 7/8 in, Connection Type Slip Socket, Expansion Distance 1/4 in, Expansion Joint Type Double Bulb, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.