Zoro Homepage

1-1/4" Barbed PVC Tee Schedule 40

  • Mfr # 1401-012

  • Zoro # G2684254


product price: $10.20
/ea

Key Features

Tube Fitting Material
PVC
Specific Fitting Shape
Tee
Barb Size
Standard
Fitting Connection Type
Barbed
Temp. Range
Up to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401-012
Zoro #
G2684254
UPC #
-
Country of Origin
Mexico

Dimensions

Barb Size
Standard
Pipe Size (Fittings)
1-1/4"
Fitting Side B Tube Inner Diameter
1 1/4 in
Fitting Side A Tube Inner Diameter
1 1/4 in
Fitting Side C Tube Inner Diameter
1 1/4 in
Overall Length
4 11/16 in
Fitting Side 1 Tube Inner Diameter
1 1/4 in
Fitting Side 3 Tube Inner Diameter
1 1/4 in
Fitting Side 2 Tube Inner Diameter
1 1/4 in

Details

Item
Barbed Tee
Tube Fitting Material
PVC
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed
Temp. Range
Up to 140 Degrees F
Pipe Fitting Material
PVC
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 40
Max. Pressure
220 psi @ 73 Degrees F
Color
Gray
Pipe Fitting Connection Type
Barbed x Barbed x Barbed
Specific Pipe Fitting Shape
Tee
Standards
ASTM D1784
Fitting Material
PVC
Barb Style
Standard
Fitting Side B Connection Type
Barbed
Maximum Operating Pressure
220 psi @ 73 Degrees F
Fitting Side C Connection Type
Barbed
Application
Non-Potable Water
Maximum Operating Temperature
140 Degrees F
Fitting Side A Connection Type
Barbed
Fitting Shape
Tee
Operating Temperature - Maximum
140 Degrees F
Fitting Side 3 Connection Type
Barbed
Operating Pressure - Maximum
220 psi
Operating Temperature - Minimum
35 Degrees F
For Media Type
Non-Potable Water
Fitting Side 2 Connection Type
Barbed
Connector Type
Coupling
Fitting Side 1 Connection Type
Barbed

Description

Barbed Tee, Specific Fitting Shape Tee, Application Non-Potable Water, Barb Style Standard, Fitting Material PVC, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 1/4 in, Overall Length 4 11/16 in, Maximum Operating Pressure 220 psi @ 73 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.