Zoro Homepage
This item is Discontinued.
Spears 1" Barbed PVC Coupling 1429-010

1" Barbed PVC Coupling (Discontinued)

  • Mfr # 1429-010
  • Zoro # G0786213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1429-010
Zoro #
G0786213
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1 in
Pipe Size (Fittings)
1"

Details

Item
Coupling
Tube Fitting Material
PVC
Specific Fitting Shape
Coupling
Fitting Connection Type
Barbed
Pipe Fitting Material
PVC
Max. Pressure
270 psi @ 73 Degrees F
Temp. Range
Up to 140 Degrees F
Standards
ASTM D1784
Color
Gray
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
Barbed x Barbed

Description

Coupling, Specific Fitting Shape Coupling, Standards ASTM D1784, Color Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.