Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 15-15/16" CPVC Expansion Joint

  • Mfr # 826-010X6C

  • Zoro # G1253384


product price: $1,052.99
/ea
Free Shipping & Returns

Key Features

Type
CPVC
Pipe Size
1 in
Material
CPVC
Vacuum Rating
30 in HG
Max. Temp. Rating
180F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826-010X6C
Zoro #
G1253384
UPC #
54211815229
Country of Origin
United States

Dimensions

Pipe Size
1 in
Pipe Size (Fittings)
1"
Overall Length (In.)
15 15/16 in
Pipe Size (In.)
1 in
Travel Length (In.)
6 in
Overall Length
15-15/16"
Pipe Size - Pipe Fitting
1"
Closed Overall Length
12 1/2 in
Open Overall Length
18 1/2 in
Outside Diameter
2 3/8 in

Details

Type
CPVC
Material
CPVC
Vacuum Rating
30 in HG
Max. Temp. Rating
180F
Seal
EPDM
Max. Pressure Rating
235
Connection
Slip Socket
Item
Expansion Joint
Pipe Fitting Material
CPVC
Maximum Operating Pressure
235 psi
Maximum Operating Temperature
180 Degrees F
Expansion Distance
3 in
Minimum Operating Temperature
40 Degrees F
Maximum Vacuum Pressure
24 in Hg
Joint Material
CPVC
Compression Distance
3 in
Travel
6 in
Features
Triple O-Ring
Expansion Joint Type
Telescoping
Seal Material
FKM
Connection Type
Slip Socket

Description

Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 3 in, Connection Type Slip Socket, Expansion Distance 3 in, Expansion Joint Type Telescoping, Features Triple O-Ring, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material CPVC, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.