Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 15-15/16" PVC Expansion Joint

  • Mfr # 826-010X6

  • Zoro # G2048024


product price: $851.99
/ea
Free Shipping & Returns

Key Features

Type
PVC
Pipe Size
1 in
Material
PVC
Max. Pressure Rating
235
Pipe Size (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826-010X6
Zoro #
G2048024
UPC #
54211815212
Country of Origin
United States

Dimensions

Pipe Size
1 in
Pipe Size (In.)
1 in
Travel Length (In.)
6
Pipe Size (Fittings)
1"
Overall Length (In.)
15 15/16 in
Overall Length
15-15/16"
Pipe Size - Pipe Fitting
1"
Outside Diameter
2 3/8 in
Closed Overall Length
12 1/2 in
Open Overall Length
18 1/2 in

Details

Type
PVC
Material
PVC
Max. Pressure Rating
235
Max. Temp. Rating
140F
Vacuum Rating
30" Hg
Connection
Slip Socket
Seal
EPDM
Item
Expansion Joint
Pipe Fitting Material
PVC
Expansion Joint Type
Telescoping
Joint Material
PVC
Compression Distance
3 in
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
235 psi
Features
Triple O-Ring
Connection Type
Slip Socket
Travel
6 in
Expansion Distance
3 in
Seal Material
EPDM
Maximum Vacuum Pressure
24 in Hg
Minimum Operating Temperature
40 Degrees F

Description

Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 3 in, Connection Type Slip Socket, Expansion Distance 3 in, Expansion Joint Type Telescoping, Features Triple O-Ring, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material PVC, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.