Zoro Homepage

1" x 8-3/16" CPVC Expansion Joint

  • Mfr # EJ22-010C

  • Zoro # G2883291


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Type
CPVC Elastomer
Pipe Size
1 in
Material
CPVC Elastomer
Vacuum Rating
26" Hg
Overall Length (In.)
8 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ22-010C
Zoro #
G2883291
UPC #
054211483176
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length (In.)
8 3/16 in
Travel Length (In.)
6
Pipe Size (In.)
1 in
Pipe Size (Fittings)
1"
Overall Length
8-3/16"
Pipe Size - Pipe Fitting
1"
Closed Overall Length
9 in
Outside Diameter
2 9/16 in

Details

Type
CPVC Elastomer
Material
CPVC Elastomer
Vacuum Rating
26" Hg
Connection
Slip Socket
Elastomer Material
EPDM
Item
Expansion Joint
Max. Temp. Rating
200F
Max. Pressure Rating
235
Pipe Fitting Material
CPVC Elastomer
Socket Material
CPVC
Compression Distance
7/8 in
Maximum Operating Pressure
150 psi
Maximum Vacuum Pressure
24 in Hg
Connection Type
Slip Socket
For Use On
Pipe
Offset Distance
7/8 in
Joint Material
EPDM
Maximum Off-Center Angle
25 Degrees
Maximum Operating Temperature
200 Degrees F
Expansion Distance
1/4 in
Minimum Operating Temperature
40 Degrees F
Expansion Joint Type
Double Bulb

Description

Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 7/8 in, Connection Type Slip Socket, Expansion Distance 1/4 in, Expansion Joint Type Double Bulb, Flange Diameter Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.