Zoro Homepage

1" x 8-3/16" PVC Expansion Joint

  • Mfr # EJ22-010

  • Zoro # G0693296


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Type
PVC Elastomer
Pipe Size
1 in
Material
PVC Elastomer
Pipe Size (In.)
1 in
Vacuum Rating
26" Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ22-010
Zoro #
G0693296
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Pipe Size (In.)
1 in
Travel Length (In.)
6
Pipe Size (Fittings)
1"
Overall Length (In.)
8 3/16 in
Overall Length
8-3/16"
Pipe Size - Pipe Fitting
1"
Closed Overall Length
9 in
Outside Diameter
2 9/16 in

Details

Type
PVC Elastomer
Material
PVC Elastomer
Vacuum Rating
26" Hg
Item
Expansion Joint
Max. Pressure Rating
235
Max. Temp. Rating
140F
Elastomer Material
EPDM
Connection
Slip Socket
Pipe Fitting Material
PVC Elastomer
Expansion Joint Type
Double Bulb
Joint Material
EPDM
Maximum Vacuum Pressure
24 in Hg
Offset Distance
7/8 in
Expansion Distance
1/4 in
Connection Type
Slip Socket
Minimum Operating Temperature
40 Degrees F
Maximum Off-Center Angle
25 Degrees
Socket Material
PVC
For Use On
Pipe
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
140 Degrees F
Compression Distance
7/8 in

Description

Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 7/8 in, Connection Type Slip Socket, Expansion Distance 1/4 in, Expansion Joint Type Double Bulb, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.