Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1436-005
Zoro #
G2722167
UPC #
-
Country of Origin
United States
Dimensions
Barb Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Details
Item
Male Coupling
Tube Fitting Material
PVC
Specific Fitting Shape
Coupling
Fitting Connection Type
Barbed x MNPT
Specific Pipe Fitting Shape
Male Adapter
Color
Gray
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Standards
ASTM D1784
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
Barbed x MNPT
Temp. Range
Up to 140 Degrees F
Max. Pressure
360 psi @ 73 Degrees F
Basic Pipe Fitting Shape
Adapter
Description
Male Coupling, Specific Fitting Shape Coupling, Standards ASTM D1784, Color Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.