Shop SPEARS
See all product information
Create Account
1922R-005 0.5 in. CPVC Ball Valve
- Mfr # 1922R-005
- Zoro # G703796030
product price:Â
$
18.99
/ea
Key Features
Ball Port Style
Full port design
Pipe Size
1/2 in
Connection Type
Socket x Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1922R-005
- Zoro #
- G703796030
- UPC #
- 54211099452
- Country of Origin
- China
Dimensions
- Pipe Size
- 1/2 in
Details
- Ball Port Style
- Full port design
- Connection Type
- Socket x Socket
Description
EPDM stem seal. Patented Cam-lok design, Full port design. Complies with all ASTM & ANSI standards. Made with Noveon FlowGuard Gold CPVC. Molded in the USA by KBI. Pressure rated to 100 psi @ 180 degree F. NSF listed & IAPMO (UPC) listed.
KBI 1/2 in. CPVC CTS Socket x Socket Ball Valve-CBV-0500-S CPVC Ball Valve made for controlling water supply and/or shut off. This product is made from high grade materials that are Lead . Item manufactured in the USA for highest quality.
Features- EPDM stem seal
- Patented Cam-lok design, Full port design
- Complies with all ASTM & ANSI standards
- Made with Noveon FlowGuard Gold
- Diameter: 1/2 in.
- Finish: Beige
- Handle Type: T-Handle
- Material: CPVC
- Valve Type: Ball
- Weight: 0.12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.