Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spears 2-1/2" FNPT PVC Ball Valve Inline 3621-025SR

2-1/2" FNPT PVC Ball Valve Inline (Discontinued)

  • Mfr # 3621-025SR
  • Zoro # G6503402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3621-025SR
Zoro #
G6503402
UPC #
054211992005
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in

Details

Body Material
PVC
Body Style
Inline
Ball Valve Basic Body Material
Plastic
Compliance
NSF 61 Annex G
Max. Pressure
150 psi CWP
Item
Ball Valve
Connection Type
FNPT x FNPT
Handle Material
Polypropylene
Valve Structure
3-Piece
Standards
ASTM F 1970
Temp. Range
40 Degrees to 140 Degrees F
Ball Material
PVC
Stem Material
PVC
Port
Full
Ball Valve Product Group
Manual
Body Seal Material
EPDM
Features
3-Slot
Seat Material
EPDM
Handle Type
Tee
Stem Type
Safe-T-Shear(R)
Sub-Category
Synthetic Ball Valves

Description

Ball Valve, Body Material PVC, Body Style Inline, 3-Piece, Pipe Size 2 1/2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 150 psi CWP, Temp. Range 40 Degrees to 140 Degrees F, Ball Material PVC, Seat Material EPDM, Stem Type Safe-T-Shear(R), Handle Type Tee, Handle Material Polypropylene, Stem Material PVC, Body Seal Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.