Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 16-15/16" PVC Expansion Joint

  • Mfr # 826-020X6

  • Zoro # G1625066


product price: $1,101.99
/ea
Free Shipping & Returns

Key Features

Type
PVC
Pipe Size
2 in
Material
PVC
Overall Length (In.)
16 15/16 in
Travel Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826-020X6
Zoro #
G1625066
UPC #
54211815335
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length (In.)
16 15/16 in
Travel Length (In.)
6 in
Pipe Size (In.)
2 in
Pipe Size (Fittings)
2"
Overall Length
16-15/16"
Pipe Size - Pipe Fitting
2"
Closed Overall Length
14 7/16 in
Open Overall Length
20 7/16 in
Outside Diameter
3 1/2 in

Details

Type
PVC
Material
PVC
Max. Pressure Rating
235
Connection
Slip Socket
Max. Temp. Rating
140F
Seal
EPDM
Item
Expansion Joint
Vacuum Rating
30 in HG
Pipe Fitting Material
PVC
Seal Material
EPDM
Travel
6 in
Minimum Operating Temperature
40 Degrees F
Compression Distance
3 in
Maximum Operating Temperature
140 Degrees F
Expansion Joint Type
Telescoping
Expansion Distance
3 in
Connection Type
Slip Socket
Joint Material
PVC
Features
Triple O-Ring
Maximum Operating Pressure
235 psi
Maximum Vacuum Pressure
24 in Hg

Description

Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 3 in, Connection Type Slip Socket, Expansion Distance 3 in, Expansion Joint Type Telescoping, Features Triple O-Ring, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material PVC, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.