Zoro Homepage

2" x 7-3/8" CPVC Expansion Joint

  • Mfr # EJ21-020CSR

  • Zoro # G2325206


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Type
CPVC Elastomer
Pipe Size
2 in
Material
CPVC Elastomer
Travel Length (In.)
6 in
Vacuum Rating
26 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ21-020CSR
Zoro #
G2325206
UPC #
054211483091
Country of Origin
United States

Dimensions

Pipe Size
2 in
Travel Length (In.)
6 in
Pipe Size (Fittings)
2"
Pipe Size (In.)
2 in
Overall Length (In.)
7 3/8 in
Overall Length
7-3/8"
Pipe Size - Pipe Fitting
2"
Closed Overall Length
8 3/8 in
Outside Diameter
4 3/16 in

Details

Type
CPVC Elastomer
Material
CPVC Elastomer
Vacuum Rating
26 in Hg
Item
Expansion Joint
Max. Temp. Rating
200F
Elastomer Material
EPDM
Connection
FNPT
Max. Pressure Rating
235
Pipe Fitting Material
CPVC Elastomer
Maximum Off-Center Angle
15 Degrees
Minimum Operating Temperature
40 Degrees F
Joint Material
EPDM
Maximum Vacuum Pressure
24 in Hg
Compression Distance
7/8 in
Flange Material
CPVC
Offset Distance
7/8 in
Socket Material
PVC with Stainless Steel Collar
For Use On
Pipe
Connection Type
Threaded Socket Union
Expansion Joint Type
Double Bulb
Maximum Operating Pressure
150 psi
Expansion Distance
1/4 in
Maximum Operating Temperature
200 Degrees F
Seal Material
EPDM

Description

Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 7/8 in, Connection Type Threaded Socket Union, Expansion Distance 1/4 in, Expansion Joint Type Double Bulb, Flange Diameter Not Applicable, Flange Material CPVC, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.