Zoro Homepage

2" x 7-3/8" PVC Expansion Joint

  • Mfr # EJ21-020SR

  • Zoro # G0729942


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Type
PVC Elastomer
Pipe Size
2 in
Material
PVC Elastomer
Pipe Size (Fittings)
2"
Max. Pressure Rating
235
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ21-020SR
Zoro #
G0729942
UPC #
54211483107
Country of Origin
United States

Dimensions

Pipe Size
2 in
Pipe Size (Fittings)
2"
Travel Length (In.)
6 in
Overall Length (In.)
7 3/8 in
Pipe Size (In.)
2 in
Overall Length
7-3/8"
Pipe Size - Pipe Fitting
2"
Closed Overall Length
8 3/8 in
Outside Diameter
4 3/16 in

Details

Type
PVC Elastomer
Material
PVC Elastomer
Item
Expansion Joint
Max. Pressure Rating
235
Max. Temp. Rating
140F
Elastomer Material
EPDM
Connection
FNPT
Vacuum Rating
26 in HG
Pipe Fitting Material
PVC Elastomer
Connection Type
Slip Socket
Socket Material
PVC with Stainless Steel Collar
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
150 psi
Maximum Off-Center Angle
15 Degrees
Expansion Joint Type
Double Bulb
Offset Distance
7/8 in
Maximum Vacuum Pressure
24 in Hg
Compression Distance
7/8 in
Maximum Operating Temperature
140 Degrees F
For Use On
Pipe
Joint Material
EPDM
Expansion Distance
1/4 in

Description

Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 7/8 in, Connection Type Slip Socket, Expansion Distance 1/4 in, Expansion Joint Type Double Bulb, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.