Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spears 3" FNPT PVC Ball Valve Inline 3621-030SR

3" FNPT PVC Ball Valve Inline (Discontinued)

  • Mfr # 3621-030SR
  • Zoro # G7190041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3621-030SR
Zoro #
G7190041
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in

Details

Body Material
PVC
Body Style
Inline
Features
3-Slot
Stem Material
PVC
Port
Standard
Handle Material
Polypropylene
Temp. Range
40 Degrees to 140 Degrees F
Seat Material
EPDM
Handle Type
Tee
Ball Material
PVC
Standards
ASTM F 1970
Ball Valve Product Group
Manual
Compliance
NSF 61 Annex G
Valve Structure
3-Piece
Connection Type
FNPT x FNPT
Stem Type
Safe-T-Shear(R)
Max. Pressure
150 psi CWP
Ball Valve Basic Body Material
Plastic
Body Seal Material
EPDM
Item
Ball Valve
Seal Material
EPDM
Sub-Category
Synthetic Ball Valves

Description

Ball Valve, Body Material PVC, Ball Material PVC, Handle Type Tee, Seal Material EPDM, Seat Material EPDM, Stem Material PVC, Stem Type Safe-T-Shear(R)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.