Zoro Homepage
This item is Discontinued.
Spears 3" FNPT PVC Ball Valve Inline True Union 1821-030

3" FNPT PVC Ball Valve Inline True Union (Discontinued)

  • Mfr # 1821-030
  • Zoro # G2755514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1821-030
Zoro #
G2755514
UPC #
054211337219
Country of Origin
United States

Dimensions

Pipe Size
3 in
Overall Length
10.70 in

Details

Body Material
PVC
Body Style
Inline True Union
Handle Material
Polypropylene
Standards
ASTM F 1970, NSF Approved
Valve Structure
2-Piece
Connection Type
FNPT x FNPT
Ball Valve Basic Body Material
Plastic
Max. Pressure
235 psi @ 73 Degrees F
Item
Ball Valve
Features
True Union Design
Handle Type
Locking Tee
Seat Material
PTFE
Port
Full
Ball Valve Product Group
Manual
Body Seal Material
EPDM
Temp. Range
73 Degrees to 140 Degrees F
Stem Material
PVC
Ball Material
PVC
Stem Type
Safe-T-Shear(R)
Seal Material
EPDM
Type
Two Piece, True Union, Locking Handle
Connection
FNPT
Sub-Category
Synthetic Ball Valves
Material of Construction
PVC

Description

Ball Valve, Body Material PVC, Ball Material PVC, Handle Type Locking Tee, Seal Material EPDM, Seat Material PTFE, Stem Material PVC, Stem Type Safe-T-Shear(R)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.