Zoro Homepage
This item is Discontinued.
Spears CPVC Adapter, Schedule 40 DWV, 3" Pipe Size, FNPT x Spigot P105X-030C

CPVC Adapter, Schedule 40 DWV, 3" Pipe Size, FNPT x Spigot (Discontinued)

  • Mfr # P105X-030C
  • Zoro # G5167416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P105X-030C
Zoro #
G5167416
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Fitting Side A Outside Diameter
3 1/2 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Pipe Size
3 in x 3 in
Pipe Size
3 in

Description

Cleanout Adapter, CPVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, NPT, 3 1/2 in, 3 in, Male, Spigot, Includes Seal No, 73 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.