Zoro Homepage

3" Socket CPVC Ball Valve Inline

  • Mfr # 3632R-030C

  • Zoro # G6550932


product price: $1,064.66
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3632R-030C
Zoro #
G6550932
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in
Overall Length
15.25 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Handle Length
7.63 in
Handle Height
5.5 in
Connection Size - Side 1
3 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
Socket x Socket
Item
Ball Valve
Stem Type
Safe-T-Shear(R)
Temp. Range
32 Degrees to 190 Degrees F
Handle Material
Polypropylene
Handle Type
Tee
Body Material
Plastic
Max. Pressure
235 PSI CWP
Ball Valve Product Group
Manual
Seat Material
FKM
Standards
ASTM F1970
Stem Material
PVC
Features
3-Slot
Seal Material
FKM
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
Socket
Operating Temperature - Minimum
32 Degrees F
3-A Standard Compliance
Not Rated
Color - Valve Body
Gray
Operating Temperature - Maximum
190 Degrees F
Connection Type - Side 1
Socket
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle Type Tee, Connection Size - Side 1 3 in, Valve Ways 2-Way, Seal Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.