Zoro Homepage

3" x 10" CPVC Expansion Joint

  • Mfr # EJ22-030C

  • Zoro # G3120117


product price: $1,827.99
/ea
Free Shipping & Returns

Key Features

Type
CPVC Elastomer
Pipe Size
3 in
Material
CPVC Elastomer
Travel Length (In.)
6 in
Overall Length (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ22-030C
Zoro #
G3120117
UPC #
54211483275
Country of Origin
United States

Dimensions

Pipe Size
3 in
Travel Length (In.)
6 in
Overall Length (In.)
10 in
Pipe Size (Fittings)
3"
Pipe Size (In.)
3 in
Overall Length
10"
Pipe Size - Pipe Fitting
3"
Outside Diameter
6 1/8 in
Closed Overall Length
10 in

Details

Type
CPVC Elastomer
Material
CPVC Elastomer
Connection
Slip Socket
Vacuum Rating
26 in HG
Elastomer Material
EPDM
Max. Pressure Rating
235
Max. Temp. Rating
200F
Item
Expansion Joint
Pipe Fitting Material
CPVC Elastomer
Socket Material
CPVC
Joint Material
EPDM
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
200 Degrees F
For Use On
Pipe
Maximum Operating Pressure
150 psi
Maximum Off-Center Angle
15 Degrees
Compression Distance
7/8 in
Maximum Vacuum Pressure
24 in Hg
Connection Type
Slip Socket
Expansion Distance
1/4 in
Offset Distance
7/8 in
Expansion Joint Type
Double Bulb

Description

Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 7/8 in, Connection Type Slip Socket, Expansion Distance 1/4 in, Expansion Joint Type Double Bulb, Flange Diameter Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.