Zoro Homepage

3" x 9" CPVC Expansion Joint

  • Mfr # EJ21-030CSR

  • Zoro # G2257403


product price: $2,063.99
/ea
Free Shipping & Returns

Key Features

Type
CPVC Elastomer
Pipe Size
3 in
Material
CPVC Elastomer
Max. Pressure Rating
235
Vacuum Rating
26 in HG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ21-030CSR
Zoro #
G2257403
UPC #
54211483138
Country of Origin
United States

Dimensions

Pipe Size
3 in
Pipe Size (Fittings)
3"
Pipe Size (In.)
3 in
Overall Length (In.)
9 in
Travel Length (In.)
6 in
Overall Length
9"
Pipe Size - Pipe Fitting
3"
Outside Diameter
6 1/8 in
Closed Overall Length
9 1/8 in

Details

Type
CPVC Elastomer
Material
CPVC Elastomer
Max. Pressure Rating
235
Vacuum Rating
26 in HG
Connection
FNPT
Item
Expansion Joint
Elastomer Material
EPDM
Max. Temp. Rating
200F
Pipe Fitting Material
CPVC Elastomer
Seal Material
EPDM
Minimum Operating Temperature
40 Degrees F
Flange Material
CPVC
Joint Material
EPDM
Compression Distance
7/8 in
Offset Distance
7/8 in
Expansion Joint Type
Double Bulb
Socket Material
PVC with Stainless Steel Collar
Maximum Operating Pressure
150 psi
Expansion Distance
1/4 in
Maximum Off-Center Angle
15 Degrees
For Use On
Pipe
Maximum Operating Temperature
200 Degrees F
Maximum Vacuum Pressure
24 in Hg
Connection Type
Threaded Socket Union

Description

Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 7/8 in, Connection Type Threaded Socket Union, Expansion Distance 1/4 in, Expansion Joint Type Double Bulb, Flange Diameter Not Applicable, Flange Material CPVC, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.